missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab Spindles for Small Sample Adapters

Stainless steel disc measuring system for relative viscosity measurements in a 600mL beaker.

Manufacturer:  Fungilab V12606N

 View more versions of this product

Catalog No. 06-815-053


 

Specifications

Description

Spindle; Fungilab; for use with Small Sample Adapter (V12010); TL6 Spindle; Diameter: 0.463 in. (11.76mm)

Spindles for use with Small Sample Adapters (Cat. Nos. 06-815-032, -031).

  • This system is used for measurements in accordance with the ASTM-ISO 2555 standard
  • Standard spindles (included in standard delivery): R and H spindles, L spindles
  • Special spindles (additionally ordered with small sample adapters APM and APM/B): TL and TR spindles
  • Spindle set L: 20 to 6,000,000 cP (for ADV and PRO models); 20 to 2,000,000 cP (for ONE model)
  • Spindle set R: 100 to 40,000,000cP
  • Spindles set R for H models: 200 to 106,000,000cP
Description & Specifications

Specifications

ASTM, ISO 2555
Stainless Steel
Small sample adapter
For relative viscosity measurement
30 to 100,000 cP
Tl6 Spindle