Please login to your online account to display your discounted pricing

Fungilab Silicone Standard Oils


Silicone standard oils to check and calibrate rotational viscometers

Manufacturer: fungilab  V12Z20

 View more versions of this product

Catalog No. 06-815-067

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance BS EN ISO / IEC 17025
For Use With (Application) Used for viscosity tests and meter calibration
For Use With (Equipment) Rotational viscometer
Packaging Ready-to-use Packs
Quantity Each
Shelf Life 2 Years
Viscosity 76.33 MPa at 25°C
Volume (English) 20.28 oz.
Weight (English) 4.4 lb.
Weight (Metric) 2kg
Product Type Silicone Standard Oil
Volume (Metric) 600mL