Please login to your online account to display your discounted pricing

Fungilab Silicone Standard Oils


Silicone standard oils to check and calibrate rotational viscometers

Manufacturer: fungilab  V12Z10

 View more versions of this product

Catalog No. 06-815-064

  • / Each
 

Description & Specifications

Specifications

Weight (English) 4.4 lb.
Shelf Life 2 Years
Certifications/Compliance BS EN ISO / IEC 17025
Volume (English) 20.28 oz.
Product Type Silicone Standard Oil
For Use With (Equipment) Rotational viscometer
Quantity Each
Weight (Metric) 2kg
Viscosity 4.972 MPa at 25°C
Volume (Metric) 600mL
For Use With (Application) Used for viscosity tests and meter calibration
Packaging Ready-to-use Packs
Accessories

2 Years