missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Silicone Standard Oils

Silicone Standard Oils to check and calibrate rotational viscosity standrad oils.

Manufacturer:  Fungilab™ V12Z24

 View more versions of this product

Catalog No. 06-815-070



Description

Description

Silicone viscosity standards are specifically engineered for use with rotational viscometers for viscosity tests and meter calibration.

  • Supplied in 600mL ready-to-use packs making sample transfer to test beaker unnecessary
  • Viscosity values read at 20°C and 25°C temperatures
  • All standard oils are supplied with their own calibration certificate
  • Immediate stock delivery
  • Lowest uncertainty margin
  • Fully comply with international test method protocol
  • Full traceability to national standards
  • Tamper-evident security packaging
  • Two-year shelf life

Compliance

Certified to International Standard BS EN ISO / IEC 17025.

Specifications

Specifications

BS EN ISO / IEC 17025
Silicone Standard Oil
344.1 MPa at 25°C
Rotational viscometer
Used for viscosity tests and meter calibration
Ready-to-use Packs
600mL
Documents