missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Fungicrom Separating Chambers (TLC)

Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.

$315.49 - $771.17

Specifications

Depth (English) 1.9 in.
Depth (Metric) 5 cm
For Use With (Equipment) Thin Layer Chromatography
Height (English) 5.1 in.
Height (Metric) 13 cm
View More Specs

Products 2
Catalog Number Mfr. No. Closure Product Type Width (Metric) Width (English) Price Quantity  
Catalog Number Mfr. No. Closure Product Type Width (Metric) Width (English) Price Quantity  
06-815-187 View Documents Fungilab™
MPLAK
Knob Lid Miniplak Separating Chamber 20 cm 7.9 in. Each for $771.17
 
06-815-188 View Documents Fungilab™
MIPLAK
Knob Lid Miniplak Separating Chamber 10 cm 3.9 in. Each for $315.49
 
Description

Description

Normaplak Tank (NPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 200 x 200mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
  • Used particularly for quantitative analyses, serving also to store plates in a protected environment
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 100 x 100mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
  • Body manufactured in tempered glass, cylindrically blown with a flat base
  • For plates of size 200 x 100mm
  • Paper chromatography work may also be performed
  • Available with or without lid
  • Hat type lid
Specifications

Specifications

1.9 in.
Thin Layer Chromatography
13 cm
Plastic
5 cm
5.1 in.
0.7 mm Jet valve