Please login to your online account to display your discounted pricing

Fungilab Eagle Series Thermostatic Water Baths

$5,859.66 - $5,859.66

Specifications

Accuracy (Temperature) 0.3°C
Temperature Range (Metric) 5° to 150°C
Voltage 190 to 230V
Display LED
Electrical Requirements 190 to 230V, 50/60Hz
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

06-815-199

 
fungilab
B150B12S
EAGLE 150-B12S with 12L tank Each for $5,859.66
Description & Specifications

Specifications

Accuracy (Temperature) 0.3°C
Temperature Range (Metric) 5° to 150°C
Voltage 190 to 230V
Display LED
Electrical Requirements 190 to 230V, 50/60Hz
For Use With (Equipment) FUNGILAB viscometer and accessories
Height (English) Exterior 12.9 in.
Height (Metric) Exterior 33cm
Temperature Stability ±0.03K
Wattage 1 to 2kW
Weight (English) 9.03 lb.
Weight (Metric) 4.1kg
Width (English) Exterior 5.1 in.