Please login to your online account to display your discounted pricing

Fungilab Eagle Series Thermostatic Water Baths


Manufacturer: fungilab  B150B12S

 View more versions of this product

Catalog No. 06-815-199

  • / Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 33cm
Wattage 1 to 2kW
Capacity (Metric) 12L
Voltage 190 to 230V
For Use With (Equipment) FUNGILAB viscometer and accessories
Weight (Metric) 4.1kg
Height (English) Exterior 12.9 in.
Model EAGLE 150-B12S with 12L tank
Temperature Range (Metric) 5° to 150°C
Width (English) Exterior 5.1 in.
Capacity (English) 3.1 gal.
Capacity 12L
Electrical Requirements 190 to 230V, 50/60Hz
Accuracy (Temperature) 0.3°C
Display LED
For Use With (Application) Designed to fit perfectly all FUNGILAB viscometer and accessories
Weight (English) 9.03 lb.
Temperature Stability ±0.03K