Please login to your online account to display your discounted pricing

Fungilab Cannon-Fenske Routine Viscometer


Manufacturer: fungilab  CV004205

 View more versions of this product

Catalog No. 06-815-119

  • / Each
 

Description & Specifications

Specifications

ASTM Numbers 150
Approximate Constant 0.035
Weight (Metric) 0.25kg
Weight (English) 0.55 lb.
Size 150
Calibrated Yes
Product Type Cannon™ Fenske Routine Viscometer
Includes Calibration certificate
Sample Volume (English) 7mL
Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Sample Volume (Metric) 0.23 oz.
For Use With (Application) Measure the viscosities of transparent Newtonian liquids in the chemical and petroleum industries
Precision ±0.2%
Material Glass
Viscosity 7 to 35 cSt