missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Cannon-Fenske Routine Viscometer

Manufacturer:  Fungilab™ CV004204

 View more versions of this product

Catalog No. 06-815-118



Specifications

Specifications

100
Yes
Calibration certificate
±0.2%
0.23 oz.
3 to 15 cSt
0.25kg
Cannon™ Fenske Routine Viscometer
0.015
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
7mL
100
0.55 lb.
Measure the viscosities of transparent Newtonian liquids in the chemical and petroleum industries
Documents