Please login to your online account to display your discounted pricing

Fungilab Cannon-Fenske Opaque Capillary Viscometers


Fungilab Cannon-Fenske Opaque Capillary Viscometers are used for dark Newtonian liquids and to study shearing stress and shearing rate.

Manufacturer: fungilab  CV004110

 View more versions of this product

Catalog No. 06-815-112

  • / Each
 

Description & Specifications

Specifications

Viscosity 500 to 2500 cSt
ASTM Numbers 450
Calibrated Yes
Includes Calibration certificate
Sample Volume (Metric) 0.4 oz.
Sample Volume (English) 12mL
Product Type Cannon™ Fenske Opaque Reverse Flow Viscometer
Certifications/Compliance ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
For Use With (Application) Used for dark Newtonian liquids and to study shearing stress and shearing rate
Size 450
Precision ±0.3%
Approximate Constant 2.5
Material Glass
Weight (Metric) 0.25kg
Weight (English) 0.55 lb.

  • Reverse flow type
  • Constructed of glass
  • Sample Volume: 0.4 oz. (12mL)

Certifications

ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate