missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab Cannon-Fenske Opaque Capillary Viscometers

Fungilab Cannon-Fenske Opaque Capillary Viscometers are used for dark Newtonian liquids and to study shearing stress and shearing rate.

Manufacturer:  Fungilab CV004108

 View more versions of this product

Catalog No. 06-815-110


 

Specifications

Description

Viscometer, Capillary; Fungilab; Cannon-Fenske Opaque (reverse flow type); Size: 350; Viscosity Range: 100-500 cSt; Sample vol.: approx. 12mL; For dark Newtonian liquids; To study shearing stress, shearing rate; w/Calibration certificate

  • Reverse flow type
  • Constructed of glass
  • Sample Volume: 0.4 oz. (12mL)

Certifications

ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate

Description & Specifications

Specifications

350
Yes
Calibration certificate
±0.3%
0.4 oz.
100 to 500 cSt
0.25kg
Cannon™ Fenske Opaque Reverse Flow Viscometer
0.5
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
12mL
350
0.55 lb.
Used for dark Newtonian liquids and to study shearing stress and shearing rate