missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fungilab™ Cannon-Fenske Opaque Capillary Viscometers

Fungilab Cannon-Fenske Opaque Capillary Viscometers are used for dark Newtonian liquids and to study shearing stress and shearing rate.

Manufacturer:  Fungilab™ CV004105

 View more versions of this product

Catalog No. 06-815-107



Description

Description

  • Reverse flow type
  • Constructed of glass
  • Sample Volume: 0.4 oz. (12mL)

Certifications

ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate

Specifications

Specifications

150
Yes
Calibration certificate
±0.3%
0.4 oz.
7 to 35 cSt
0.25kg
Cannon™ Fenske Opaque Reverse Flow Viscometer
0.035
ASTM D445 446, ASTM D2515, ISO 3104 3105, UNE 400313, calibration certificate
Glass
12mL
150
0.55 lb.
Used for dark Newtonian liquids and to study shearing stress and shearing rate
Documents