missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Function and Sweep Generators

Signal generators and frequency counters in one electrical device.

Manufacturer:  Fisher Scientific GFG8219

 View more versions of this product

Catalog No. S83126



Description

Description

High-performance, function/signal generators produce sine, triangle, square, TTL and CMOS output-compatible waveforms. Count the frequency of both internal and external signals — except with S83124. Models S83126 and S83128 have AM/FM modulation, LIN/LOG sweep mode and GCV output.

  • External Voltage Controlled Frequency (VCF) function
  • Duty cycle controlled with signal inversion capability
  • Sine waveforms have a distortion of less than 1%
  • Variable DC offset control
  • Two-step (-20dB × 2) and variable attenuator
  • Amplitude: 10Vpp (into 50Ω load)
  • DC offset: < -5V to >5V (into 50Ω load)

Order Info

Dimensions: 9.8 × 3.5 × 11.5 in. (251 × 91 × 291mm).

Specifications

Specifications

Education
110/220V
29.1cm
3.58 in.
Switch selector counter, 0.5 to 30sec. Lin/Log switch selector adjustable sweep mode and AM/FM function
2.2kg
25.1cm
50/60Hz
11.45 in.
Complete solution in generating signals for audio response testing, vibration testing, servo system evaluation, ultra sound application
9.1cm
4.85 lb.
9.88 in.
110/220V 50/60Hz
Documents