Please login to your online account to display your discounted pricing

Function and Sweep Generators


Signal generators and frequency counters in one electrical device.

Manufacturer: fisher scientific  GFG-8215

 View more versions of this product

Catalog No. S83124

  • / Each
 

Description & Specifications

Specifications

Depth (English) 11.45 in.
Height (English) 3.58 in.
Voltage 110/220V
Depth (Metric) 29.1cm
Hertz 50/60Hz
Electrical Requirements 110/220V 50/60Hz
Width (Metric) 25.1cm
Width (English) 9.88 in.
Height (Metric) 9.1cm
Weight (English) 4.4 lb.
Weight (Metric) 2kg
For Use With (Application) Complete solution in generating signals for audio response testing, vibration testing, servo system evaluation, ultra sound application