Please login to your online account to display your discounted pricing

Full-Sized Ripple Tank


Best device for demonstrating wave mechanics to your students.

Manufacturer: fisher science education  15415

 View more versions of this product

Light source and rippler motor power supply

Catalog No. S52078-1

  • / Each
 

Description & Specifications

Specifications

Product Type Ripple tank
For Use With (Application) For demonstrating wave mechanics to students
Includes 40cm motor driven rippler bar, a hand rippler bar, vertical light support, 4 paraffin blocks, 20x28cm glass plate, parabolic reflector, and white plastic viewing screen
Width (English) Tank: 23.6 in.; Glass bottom: 17 in.
Length (Metric) Tank: 60cm; Glass bottom: 43cm
Voltage 1.5V
Width (Metric) Tank: 60cm; Glass bottom: 43cm
Length (English) Tank: 23.6 in.; Glass bottom: 17 in.