missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Glass Thermometers: Enviro-Safe™ Filled

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.

Supplier:  H-B Instrument™ B610040100

 View more versions of this product

Catalog No. 36-099-3615



Description

Description

Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.

Specifications

Specifications

30 mL
Refrigerator
4.9 in.
Glass
Verification Thermometer
-5°C
±0.5°C
ISO/IEC 17025:2005, A2LA, NIST, DAkkS
PTFE coating
125 mm
Enviro-Safe™ Liquid
15°C
-5°C to +15°C
0.5°C
SDS
Documents

Documents

Promotions

Promotions