missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Friedrich & Dimmock Borosilicate Glass Melting Point Capillaries
$18.53 - $23.53
Specifications
Diameter (English) Outer | 0.059 to 0.078 in. |
---|---|
Diameter (Metric) Outer | 1.5 to 2 mm |
Material | Borosilicate Glass |
Type | Melting Point Capillary |
Catalog Number | Mfr. No. | Description | Length (English) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Length (English) | Length (Metric) | Price | Quantity | |||
12-141
|
Friedrich & Dimmock
BP42153 |
Both ends open | 3.93 in. | 100 mm |
Each for $18.53
Pack of 12 Each for $222.36 |
|
12-141-5
|
Friedrich & Dimmock
90MMX15 |
One end sealed | 3.54 in. | 90 mm |
Pack of 100 Each for $23.53
Case of 12 Pack for $282.36 |
|
Description
- Thin-walled capillaries
- O.D., 1.5 to 2.0mm
- Packed 100 capillaries per vial
Specifications
0.059 to 0.078 in. | |
1.5 to 2 mm | |
Borosilicate Glass | |
Melting Point Capillary |