missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Vileda Professional™ UltraSpeed Trio Mop Pad
Cleans difficult areas and offers maximum cleaning performance while significantly reducing mopping times. Vileda Professional-FHP UltraSpeed Trio Mop Pad is part of the UltraSpeed Pro System and was developed to be simple to use.
Manufacturer: Vileda Professional™ 143202
Description
- Unique press wrings out more water than traditional gear presses, allowing floors to dry faster and be back in use quicker
- Strip fastening of mops eliminates need to remove them for wringing
- Looped yarn construction takes the shape of any floor, removing trapped dirt and the external fringes collect and remove all loose dirt particles
- Excellent for spill pick up with the capacity to pick up over 500 ml in between each wringing process saving time
- Highly durable and machine washable over 500 times at 95°C
- Triple zone construction:
- White microfibre zone – Microfiber for high mechanical cleaning action-minimizes chemical use
- Gray zone – Polyester provides low friction and high durability
- Beige zone – Blended polyester and viscose to provide absorbency
Specifications
White, Gray, Beige | |
Surface Cleaning in LAR, Production, and Lab Environments | |
20/Cs. | |
Trio Mop Pad |
Proven 99.9% bacteria Reduction | |
16 in. | |
Microfiber, Polyester and Blended Polyester and Viscose |