missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ FreeForm™ EC FFE-775 Nitrile Gloves
Long cuff nitrile glove that offers reliable protection and a secure grip in higher-risk clinical applications.
$17.40 - $149.66
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, NFPA Certified |
---|---|
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-120-3009A
|
Ansell
FFE775S |
Small |
Pack of 50 Each for $17.40
Case of 10 Pack for $174.00
|
|
|||||
19-120-3009B
|
Ansell
FFE775M |
Medium |
Pack of 50 Each for $17.40
Case of 10 Pack for $174.00
|
|
|||||
19-120-3009C
|
Ansell
FFE775L |
Large |
Pack of 50 Each for $17.95
Case of 10 Pack for $179.50
|
|
|||||
19-120-3009D
|
Ansell
FFE775XL |
X-Large |
Pack of 50 Each for $17.40
Case of 10 Pack for $174.00
|
|
|||||
19-120-3009E
|
Ansell
FFE775XXL |
2X-Large |
Case of 500 Each for $149.66
|
|
|||||
Description
- Micro-textured fingertips ensure a secure grip in wet and dry conditions
- Extended, beaded cuff for increased protection over the wrist and arm
- Powder free, ambidextrous, non-sterile, single-use
- Length: 11.4 in. (29 cm)
- Fingertip thickness: 6.3 mil
- Blue
Specifications
ASTM D6319, FDA21 CFR 177-2600, NFPA Certified | |
Blue | |
Nitrile | |
4.7 mil | |
Yes | |
11.5 in. |
1.5 | |
Single-use | |
Powder Free | |
0.11 mm | |
31 MPa | |
29 cm |