Please login to your online account to display your discounted pricing

Four-Stroke Gas and Diesel Engines


Air-cooled, side-valve four-stroke engines for gas or diesel.

Manufacturer: fisher science education  PH0488

 View more versions of this product

Catalog No. S96561

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 10.23 x 9.05 x 19.29 in. (26 x 23 x 49cm)
Weight (Metric) 2400g
Material Aluminum and Unbreakable Plastic
Includes 3V DC Power source (battery)
Weight (English) 5.29 lb.
Product Type Petrol engine model
Height (English) 19.29 in.
Length (English) 10.23 in.
Width (Metric) 23cm
Width (English) 9.05 in.
For Use With (Application) Air cooled, side valve four stroke engines
Length (Metric) 26cm
Height (Metric) 49cm