Please login to your online account to display your discounted pricing

Four-Stroke Gas and Diesel Engines


Air-cooled, side-valve four-stroke engines for gas or diesel.

Manufacturer: fisher science education  PH0492

 View more versions of this product

Catalog No. S96560

  • / Each
 

Description & Specifications

Specifications

Width (English) 8.66 in.
Product Type Diesel engine model
Width (Metric) 22cm
For Use With (Application) Air cooled, side valve four stroke engines
Material Aluminum and Unbreakable Plastic
Length (Metric) 26cm
Height (Metric) 49cm
Weight (Metric) 2320g
Height (English) 19.29 in.
Dimensions (L x W x H) 10.23 x 8.66 x 19.29 in. (26 x 22 x 49cm)
Length (English) 10.23 in.
Weight (English) 5.11 lb.