Please login to your online account to display your discounted pricing

Foss™ Soxtec™/Hydrotec™ 8000 System For Total Fat Analysis


Fast and versatile system with one integrated procedure

Manufacturer: foss north america  S800875

 View more versions of this product

Catalog No. TC80000005

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Hydrolysis unit
Width (Metric) 43cm
Includes Hydrolysis beaker, 4 capsule holders, tongs, weighing support, Cotton, docking tool for capsules, extension pipe, 1 set of hydrocap, 1 spare float, owners guide, application note, spare parts manual, user manual and quick guide
Width (English) 16.92 in.
Voltage 100-120/220-240V
Hertz 50/60Hz
Certifications/Compliance CE
Quantity Each
Height (Metric) 31cm
Electrical Requirements 100-120/220-240V 50/60Hz
For Use With (Application) For Acid hydrolysis in total fat analysis
Height (English) 12 in.