Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Steri-Cycle™ i160 and i250 CO2 Incubator with Stainless Steel Chamber

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
View More Specs
Products
Catalog Number Mfr. No. Description CO2 Sensor Technology Voltage Price Quantity    

13-998-225

 
thermo scientific
51030301
Forma Steri-cycle i160 CO2 incubator single chamber TC sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-144

 
thermo scientific™
51030532
Forma Steri-cycle i160 CO2 incubator single chamber IR sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-227

 
thermo scientific
50145518
Forma Steri-cycle i160 CO2 incubator dual chamber TC sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-146

 
thermo scientific™
50145522
Forma Steri-cycle i160 CO2 incubator dual chamber IR sensor 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
CO2 Concentration Control ±0.1°C
Cabinet Material 18 gauge, cold-rolled steel, powder coated
Chamber Material electropolished stainless steel
CO2 Concentration Range 1 to 20%
Data Outputs USB, and optional 4-20mA
Depth (English) Interior 22.7 in.
Depth (Metric) Interior 576mm
Disinfection Time Under 12 hours
Height (English) Exterior 35.6 in.
Height (English) Interior 23.9 in.
Height (Metric) Exterior 905mm
Height (Metric) Interior 607mm
Humidity Delivery Integrated reservoir
Length (English) Shelf 18.3 in.
Length (Metric) Shelf 465mm
Net Weight (English) 183 lb.
Net Weight (Metric) 83kg
Oxygen Control ±0.1°C
Relative Humidity >93% @ 37°C
Shelves 3 standard/10 maximum
Shipping Weight (English) 216 lb.
Shipping Weight (Metric) 98kg
Temperature Range (Metric) 3°C above ambient to 55°C
Width (English) Exterior 25.1 in.
Width (English) Interior 18.5 in.
Width (English) Shelf 16.7 in.
Width (Metric) Exterior 637mm
Width (Metric) Interior 470mm
Width (Metric) Shelf 423mm
Hertz 50/60Hz
Length (English) Exterior 34.6 in.
Length (Metric) Exterior 880mm
No. of Shelves 3 standard/10 maximum
Ports 42mm access port, rear left
Shelf Material Stainless steel
Wattage 60w during incubation, 112w during sterilization

Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 and i250 CO2 Incubators with Stainless-Steel Chambers are specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber
  • Choice of either a 165L (5.8 cu.ft.) or 255L (9.0 cu.ft.) electropolished stainless steel chamber with compact footprint, easily stackable
  • Standard right hand door swing, reversible door swing for added flexibility
THRIVE Active Airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • For easier water handling, humidity reservoir may be filled or drained without the removal of shelves or cultures
In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces eliminating biological contaminants
Intuitive, interactive iCAN™ Touchscreen Control
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
  • Visibility to changes in culture environment on performance graphs and error and data logs