Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators

Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators.

Specifications

Capacity (English) 6.5 cu. ft.
Capacity (Metric) 184L
Certifications/Compliance UL, cUL, CE
Cabinet Material 18-gauge, cold-rolled steel
Chamber Material Polished stainless-steel interior with coved corners
View More Specs
Products
Catalog Number Mfr. No. Description Electrical Requirements CO2 Sensor Technology Price Quantity    

15-467-451

 
thermo scientific™
FOR370
Forma Steri-Cycle CO2 Incubator 115V 50/60Hz TC CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-088

 
thermo scientific™
FOR380*
Forma Steri-Cycle CO2 Incubator 115V 50/60Hz IR CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (English) 6.5 cu. ft.
Capacity (Metric) 184L
Certifications/Compliance UL, cUL, CE
Cabinet Material 18-gauge, cold-rolled steel
Chamber Material Polished stainless-steel interior with coved corners
CO2 Concentration Range 0 to 20%
Depth (English) Interior 20 in.
Depth (Metric) Interior 50.8cm
Disinfection Time 12 hours total cycle, 140C
Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1cm)
Dimensions (L x W x H) Exterior 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3cm)
Height (English) Exterior 39.5 in.
Height (English) Interior 26.8 in.
Height (Metric) Exterior 100.3cm
Height (Metric) Interior 68.1cm
Humidity Delivery Water Pan
Net Weight (English) 260 lb.
Net Weight (Metric) 117.9kg
Relative Humidity Ambient to 95% at 37°C
Shipping Weight (English) 315 lb.
Shipping Weight (Metric) 142.9kg
Temperature Range (Metric) Ambient +5° to 50°C
Width (English) Exterior 26.3 in.
Width (English) Interior 21.3 in.
Width (Metric) Exterior 66.8cm
Width (Metric) Interior 54.1cm
Hertz 50/60Hz
Length (English) Exterior 25 in.
Length (Metric) Exterior 63.5cm
Shelf Material Stainless-steel

Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators, which offer precise temperature control and choice of TC (thermal conductivity) or IR (infrared) sensor, as well as a convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system, which provides continuous protection against unwanted airborne contaminants, along with an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

Performance:

  • Approximate cycle length: 14 hr.
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Heat-resistant TC sensor can be left in place during the cycle
  • HEPA filter and IR sensor are easily removed
  • Access code prevents accidental initiation of the cycle

Microprocessor Control:

  • Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
  • Audio/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms

Construction:

  • Polished stainless-steel interior with coved corners is easy to clean
  • Sturdy stainless-steel shelves and supports can be removed without tools
  • Microbiological filters on gas inlet and sample ports are easily accessible
  • Removable inner door gasket adjusts continually to ensure tight seal

Ordering Information:

Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.