Please login to your online account to display your discounted pricing

Thermo Scientific 4 CF GL DOOR REFGR 120V 60HZ

Fit a variety of space and storage requirements with high-performance laboratory refrigerators — ideal for industrial, clinical and scientific use.

$7,847.90 - $9,451.25

Cabinet Material High-impact, powder-coated paint
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity    

13-990-352

 
thermo sci cold storage
FRGG404D
4.7 cu. ft. 6-15P 208/230V Each for $7,847.90

13-990-351

  Accessories
thermo sci cold storage
FRGG404A
4.7 cu. ft. 5-15P 115V Each for $7,847.90

13-990-356

 
thermo sci cold storage
FRGG2304D
23 cu. ft. 6-15P 208/230V Each for $9,451.25

13-990-353

  Accessories
thermo sci cold storage
FRGG1204A
11.5 cu. ft. 5-15P 115V Each for $8,523.00

13-990-357

 
thermo sci cold storage
FRGG3004A
29.2 cu. ft. NEMA 5-15P plug 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-990-358

 
thermo sci cold storage
FRGG3004D
29.2 cu. ft. 6-15P 208/230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-990-359

 
thermo sci cold storage
FRGG5004A
51.1 cu. ft. 5-20P 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-990-361

 
thermo sci cold storage
FRGG7504A
78.8 cu. ft. 5-20P 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Cabinet Material High-impact, powder-coated paint
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Chamber Material High-impact, powder-coated paint
Defrost Automatic
Exterior Finish High-impact powder paint coating
Insulation CFC-free
Interior Finish High-impact powder paint coating
Ports 1 in. (2.5cm) access port
Refrigerant CFC-free
Temperature Control Microprocessor
Temperature Range (Metric) 1°C to 8°C

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Glass Doors — ideal for industrial, clinical and scientific use. Our Forma lab refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors ideal for industrial, clinical and scientific use.

Key Features:

  • Wide range of cabinet sizes to fit virtually any application need
  • Positive, forced-air circulation to maintain temperature uniformity, protecting  samples and inventory
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directed airflow allows for rapid temperature recovery.
  • Interiors and exteriors are finished with a high-impact powder paint coating.
  • Doors and fiited with full-length handles (except FRGL4504 models).
  • Illuminated interiors have a door-activated ON/OFF switch; independent switch on control panel.
  • Self-closing doors have door lock provision.
  • Epoxy-coated, open-wire shelves are adjustable in 1″ (2.5cm) increments.

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

V and W models are not available in North America. Contact your customer service or sales representative for more information.

Notes:

  • Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
  • Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.