missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers
Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.
Specifications
Access Security | KeyLock, Padlock Standard |
---|---|
Backup Systems | CO2 or LN2 Optional |
Capacity (English) Shelf | 150 lb. |
Capacity (Metric) Shelf | 68 kg |
Certifications/Compliance | CE,cULus,FDA Class I,UL |
Catalog Number | Mfr. No. | Holds | Capacity (English) | Electrical Requirements | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Capacity (English) | Electrical Requirements | Price | Quantity | |||
15-467-538R
|
Thermo Scientific™
907201241 |
Boxes (600) | 28 cu. ft. | 230 V 50 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
992
|
Thermo Scientific™
992NEW |
Boxes (216) | 13 cu. ft. | 120 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
98-6
|
Thermo Scientific™
FOR986 |
Boxes (216) | 13 cu. ft. | 208 - 230 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
993
|
Thermo Scientific™
993NEW |
Boxes (288) | 17.3 cu. ft. | 120 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
988
|
Thermo Scientific™
988NEW |
Boxes (288) | 17.3 cu. ft. | 208 - 230 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
990
|
Thermo Scientific™
990NEW |
Boxes (360) | 23 cu. ft. | 120 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
989
|
Thermo Scientific™
989NEW |
Boxes (360) | 23 cu. ft. | 208 - 230 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
908SS
|
Thermo Scientific™
908SS |
Boxes (600) | 28 cu. ft. | 208 - 230 V 60 Hz |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.
Key Features- Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
- Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
- Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
- 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
- Triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Painted Galvaneel interior (stainless steel option available)
- Water-cooled condenser option available
Specifications
KeyLock, Padlock Standard | |
150 lb. | |
CE,cULus,FDA Class I,UL | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
-50°C to -86°C | |
4 | |
Standard Operation | |
3 |
CO2 or LN2 Optional | |
68 kg | |
7-day Ink or Inkless (Optional) | |
Polyurethane Foam | |
Push Button LED | |
Buck/Boost | |
Not Available | |
Smart-Vue Compatible |