missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 907201241

 View more versions of this product

Catalog No. 15-467-538R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior
Specifications

Specifications

150 lb.
68kg
7-day Ink or Inkless (Optional)
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
28 cu. ft.
38.9 x 46.8 x 77.9 in. (98.9 x 118.9 x 197.9cm)
European
Ultra Low Freezer, Upright
Single
12.64 sq. ft.
1.17 sq. meters
Painted
Standard Operation
CE, FDA Class I
Not Available
4747 vials/cu. ft.
Buck/Boost
462kg
Warranty varies by country, please contact us for details
12A
50Hz
Polyurethane Foam
1070 lb.
60,000 x 2mL
CO2 or LN2 Optional
KeyLock, Padlock Standard
cULus, CE listed
Capacity: 28 cu. ft. (792.8L); Single door; Holds 600 boxes; 230V/50Hz; 12A
793L
27 x 36.6 x 51.5 in. (68.6 x 93 x 130.8cm)
−50° to −86°C
230V
230V 50Hz
21kW/day
4
Buck/Boost
Not Available
Smart-Vue Compatible
1.5 watts/100 2mL vials (box)
51282 vials/cu. m
1020 lb.
Optional
Forma
Push Button LED
600 boxes
3
485kg
Documents