Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -10° to -40°C applications with these ultra-low temperature freezers, designed for daily sample protection and dependability.

Specifications

Access Security KeyLock, Padlock Standard
Backup Systems CO2 or LN2 Optional
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68kg
Certifications/Compliance cULus, CE listed
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Capacity Plug Type Price Quantity    

7240A

 
thermo scientific™
7240A
115V 60Hz 13 cu. ft., 368L NEMA 5-20 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7240D

  Accessories
thermo scientific™
7240D
208 to 230V 60Hz 13 cu. ft., 368L NEMA 6-15 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7320A

 
thermo scientific™
7320A
115V 60Hz 17.3 cu. ft., 288L NEMA 5-20 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7320D

  Accessories
thermo scientific™
7320D
208 to 230V 60Hz 17.3 cu. ft., 288L NEMA 6-15 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7400A

 
thermo scientific™
7400A
115V 60Hz 23 cu. ft., 651L NEMA 5-20 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

7400D

  Accessories
thermo scientific™
7400D
208 to 230V 60Hz 23 cu. ft., 651L NEMA 6-15 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Access Security KeyLock, Padlock Standard
Backup Systems CO2 or LN2 Optional
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68kg
Certifications/Compliance cULus, CE listed
Chart Recorder 7-day ink or inkless Optional
Data Outputs dry contacts - standard, PT100 probe Optional
Insulation Polyurethane Foam
Product Name Forma
Temperature Range -10° to -40°C
Display Push Button LED
Inner Doors 4
Interior Painted Galvaneel - Standard, Stainless-steel - Optional
Line Voltage Indicator Buck/Boost
On-Board Datalogging Not Avaialble
Operating Modes Standard Operation
Setpoint Security Not Avaialble
Shelves 3
Smart View Compatibility SmartView Compatible
Voltage Compensation Buck/Boost
Water Cooled Optional

Provide uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Key Features:

  • Easy to reach and read controls and displays, featuring a centralized, knee-level information center that includes a microprocessor control and monitoring system 
  • State-of-the-art refrigeration system for improved temperature control and increased reserve BTUH capacity, resulting in a more stable temperature sample
  • Low voltage surge protection and buck/boost
  • Easy to remove, washable filter to protect the condenser from dust, minimizing the possibility of reduced refrigeration performance or increased risk to samples
  • Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Built-in chart recorder available at knee level on Forma 7000 -40°C models

Construction:

  • Triple-point door gasket provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1″ (25mm) access ports allow the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • 5″ (127mm) foamed-in-place polyurethane insulation reduces power consumption and maintains temperature setpoint