Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 3960 Series Environmental Chambers

Perform many clinical applications, including elevated temperature stability and shelf-life testing with these chambers.

Specifications

Certifications/Compliance UL listed, CE markedÂ
Cabinet Material Cold-rolled steel, powder coated
Capacity (English) Shelf 30 lb.
Capacity (Metric) Shelf 13.6kg
Chamber Material Type 304, 2B finish, stainless steel
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

03-395-580

 
thermo scientific™
FOR3960
115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL listed, CE markedÂ
Cabinet Material Cold-rolled steel, powder coated
Capacity (English) Shelf 30 lb.
Capacity (Metric) Shelf 13.6kg
Chamber Material Type 304, 2B finish, stainless steel
Depth (English) Interior 27 in.
Depth (Metric) Interior 68.8cm
Door Style Heated, triple pane, tempered glass exterior
Dimensions (L x W x H) Exterior 33 x 38 x 80 in. (83.8 x 78.7 x 203.2cm)
Height (English) Exterior 80 in.
Height (English) Interior 60 in.
Height (Metric) Exterior 203.2cm
Height (Metric) Interior 152.4
Hertz 50/60Hz
Length (English) Exterior 33 in.
Length (English) Shelf 25.8 in.
Length (Metric) Exterior 83.8cm
Length (Metric) Shelf 65.5cm
Net Weight (English) 500 lb.
Net Weight (Metric) 226.8kg
Ports Two 2.4 in. (6.1cm) I.D., one on each side
Shelves 5 supplied, 26 max.
Shipping Weight (English) 660 lb.
Shipping Weight (Metric) 299.4kg
Temperature Control Enviro-Scan Microprocessor
Temperature Range (Metric) 5° to 60°C
Temperature Sensitivity ±0.1°C
Temperature Sensor Precision thermistor (over temperature and control); independent thermostat (over temperature safety)
Temperature Uniformity ±0.4° at 30°C (86°F); ±0.3° at 37°C (98.6°F); ±0.5° at 45°C (113°F)
Wattage 150w
Width (English) Exterior 38 in.
Width (English) Interior 31 in.
Width (English) Shelf 30.6 in.
Width (Metric) Exterior 78.7cm
Width (Metric) Interior 78.7cm
Width (Metric) Shelf 77.7cm
Insulation 2 in. (5.1cm) fiberglass

Perform many clinical applications, including elevated temperature stability and shelf-life testing with Thermo Scientific™ Forma™ 3960 Series chambers. These chambers feature a horizontal laminar airflow system, stainless-steel interior and microprocessor controls for a high-performance, high-capacity unit.

Features:

  • True laminar airflow through side plenums for extremely tight temperature uniformity
  • Sophisticated microprocessor controls for constant display of temperature
  • Alphanumeric message center for ease of setup and programming
  • Access ports, locking casters and alarm contacts
  • Capacity: 29 cu. ft. (821.2L) for high volumes and a broad range of products
  • Operating temperature range: 5°C above ambient to 60°C (140°F)

Airflow System:

  • Directed airflow system promotes an ideal growth environment.
  • Positive pressure feed plenum and negative pressure return plenum direct air across surface of each solid shelf.
  • Feed plenum cannot be blocked by chamber contents.

Intuitive, Powerful Enviro-Scan™ Control:

  • Unit offers precise control without complicated programming.
  • Operating modes include Run, Setpoint, Calibration and System Configuration.
  • Easy-to-read display offers convenient, continuous monitoring.
  • Audible/visual under- and over-temperature alarms offer peace of mind.
  • Data outputs allow connection to in-house monitor/alarm system to track chamber conditions.

Durable Construction:

  • Exterior cabinet: 18-gauge. cold-rolled steel, powder coated for durability; resists scratches and chipping.
  • Heated glass door for minimal condensation and a clear view
  • 2″ (5.1cm) thick fiberglass cabinet insulation for maximum product thermal protection
  • Solid, stainless-steel interior for long life and minimized equipment costs
  • Five heavy-duty, solid stainless-steel shelves, adjustable on 2″ (5.1cm) centers
  • Swivel locking casters for easy mobility
  • Leveling feet provide stability and added safety
  • Thru-wall access ports on right and left chamber sides for probes, sensors, etc.
  • Interior GFCI duplex receptacle on 115V Model (single European 230V CEE 7 on 230V Model) for shakers, cell rollers, and other equipment
  • Exterior receptacle on upper-right side of control panel for connecting optional recorder or other equipment

Ordering Information:

Reinforced floor/shelf components are available for shakers, cell rollers, or other heavy equipment or product loads inside chamber. Units also available with chart recorders.