Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 310 Direct Heat CO2 Incubators

Preserve floor space with stackable Thermo Scientific™ Forma™ 310 Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

Specifications

Capacity 6.5 cu. ft., 184L
Capacity (English) 6.5 cu. ft.
Capacity (Metric) 184L
Certifications/Compliance CE, UL, cUL
Cabinet Material 18-gauge, cold-rolled steel
View More Specs
Products
Catalog Number Mfr. No. CO2 Concentration Control Electrical Requirements Chamber Material Price Quantity    

15-467-323

  Accessories
thermo scientific™
FOR310
TC 115V 60Hz Stainless Steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

15-467-324

 
thermo scientific™
FOR320
IR 115V 60Hz Stainless Steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 6.5 cu. ft., 184L
Capacity (English) 6.5 cu. ft.
Capacity (Metric) 184L
Certifications/Compliance CE, UL, cUL
Cabinet Material 18-gauge, cold-rolled steel
CO2 Concentration Range 0 to 20%
Depth (English) Interior 20 in.
Depth (Metric) Interior 50.8cm
Dimensions (D x W x H) Interior 20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1cm)
Dimensions (L x W x H) Exterior 24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8cm)
Height (English) Exterior 38.5 in.
Height (English) Interior 26.8 in.
Height (Metric) Exterior 97.8cm
Height (Metric) Interior 68.1cm
Length (English) Shelf 18.5 in.
Length (Metric) Shelf 47cm
Net Weight (English) 210 lb.
Net Weight (Metric) 95.3kg
Relative Humidity Ambient to 95% at 37°C (98.6°F)
Shelves 4/17 [Supplied/Max.]
Shipping Weight (English) 270 lb.
Shipping Weight (Metric) 122.5kg
Temperature Range (Metric) 5° to 50°C
Width (English) Exterior 26.1 in.
Width (English) Interior 21.1 in.
Width (English) Shelf 18.5 in.
Width (Metric) Exterior 66.3cm
Width (Metric) Interior 54.1cm
Width (Metric) Shelf 47cm
Length (English) Exterior 24.7 in.
Length (Metric) Exterior 62.7cm
Ports 1.3 in. (3.3cm) with removable silicone plug, 0.25 in. barbed hose

Preserve floor space with stackable Thermo Scientific™ Forma™ 310 Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

Key Features

  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
  • HEPA2™ VOC filtration removes volatile organic vapors
  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal