missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Supplier: Thermo Scientific™ 320
Description
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features- The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
- The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.
Thermo Scientific™ Enviro-Scan™ Microprocessor Control
- Flexible, intuitive controls ensuring ease of use
- Set temperature, overtemperature, CO2
- Calibrate temperature, CO2, optional RH
- Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
- Audible/visual alarm and alarm silence
- Standard remote alarm contacts (NO, NC, COM)
- Optional built-in gas guard system
- Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system
Contamination Control Options
- Solid copper components effectively prevent bacterial and fungal growth
Construction
- Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
- Polished stainless-steel interior with coved corners is easy to clean
- Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
- Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
Specifications
6.5 cu. ft. | |
Optional 4-20mA | |
184 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
Water Pan | |
24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8 cm) | |
115 V, 60 Hz |
CE, UL, cUL | |
Single 184L incubator | |
Polished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
<90% at 37°C | |
CO2 Incubator | |
20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | |
210 lb. | |
115 V |