missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs
Offers cleaning performance of micro fiber fabrics with scratch-free properties of foam for Optics, HDD, Semiconductor and Life Science applications
Supplier: Foamtec HT1500FC500
Description
Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.
- Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
- Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
- Micro fiber fabric enables excellent removal of difficult to remove stains and particles
- Proprietary cleaning process ensures low extractable for streak free cleaning
Specifications
0.11 in. | |
The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications | |
Swab | |
152.4mm | |
121.4mm | |
Medium | |
0.81 in. | |
3mm | |
Thermal | |
Flexible |
6 in. | |
Blue | |
2.8mm | |
4.78 in. | |
Cylinder | |
5.1mm | |
20.6mm | |
1.18 in. | |
Polypropylene | |
MiraWIPE™ / CleanWIPE™ Microfiber |