missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Floor Model Corrosives Cabinet, One-Door Model

Store corrosives, up to 24 gallons, with an Eagle Corrosives Cabinet. This models sits securely on the floor and features one door for ease of use.

Supplier:  Eagle™ CRA1904

 View more versions of this product

Catalog No. 19-120-714


Alert:

Not recommended for use with sulfuric, nitric, or hydrochloric acid.


Description

Description

  • Suitable for storage of flammable and nonflammable acids and corrosive liquids
  • Rugged 18-gauge steel cabinets coated with tough blue epoxy powder on interior and exterior surfaces, including shelves, for extra protection against corrosive acids and caustics
  • Coated surfaces are superior to epoxy- or enamel-painted surfaces in case of spill or splash
  • Doors clearly labeled “CAUTION—CORROSIVES”
  • High-density polyethylene trays for shelves and bottom with drip edge contains liquid spills; removable for easy cleaning

Certifications

FM approved except models 17-120-2933, 19-120-714, and 19-120-715.

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Specifications

36.8 cm
22.5 in.
Steel
31.2 kg
15 in.
45.7 cm
4 gal. (15 L)
14.5 in.
49.53 cm
Flammables
45 cm
57 cm
1
38 cm
Epoxy
HDPE shelves and bottom trays with drip edge
18 in.
15 x 14.5 x 19.5 in. (38 x 36.8 x 49.53 cm)
69 lb.
1
19.5 in.
Storage Cabinet
17.5 in.
Blue
Manual-close
NFPA, OSHA
SDS
Documents

Documents

Promotions

Promotions