missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
M+A Matting Flex Tip™ Mat
Flex Tip™ mats feature 2,000 finger-like tips per square foot designed to aggressively scrape soil from shoes.
$48.58 - $166.65
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Color | Black |
Quantity | 1 Ea. |
Thickness (English) | 5/8 in. |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
17555799
|
M+A Matting
874002432 |
24 in. | 32 in. |
Each for $48.58
|
|
||||
17555800
|
M+A Matting
874003239 |
32 in. | 39 in. |
Each for $81.64
|
|
||||
17555801
|
M+A Matting
874003672 |
36 in. | 72 in. |
Each for $166.65
|
|
||||
Description
- Clean - 2,000 finger-like tips per square foot effectively remove dirt while deep wells hold it to minimize tracking
- Safe - OSHA-compliant bevelled edges ensure a safe transition from floor to mat
- Comfortable - Finger-like tips provide excellent antifatigue qualities
- Easy to Clean - Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
- 5/8 in. natural rubber construction
Specifications
NFSI Certified. Made in USA | |
Black | |
1 Ea. | |
5/8 in. |