missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bio-Serv™ Fleece Foraging/Grooming Board

Manufacturer:  Bio-Serv™ F9110

 View more versions of this product

Catalog No. 14727010



Description

Description

  • Fleece covered stainless board with double
    ended snap hooks
  • Fleece is 90% polyester and 10% acrylic and Certified
  • Elicits two natural behaviors: foraging and grooming
  • Works well with highly distress animals, particularly
    with hair pullers
  • Cagewasher safe
  • Fleece Board - 11 in. wide x 10 in. high x 1 1/8 in. deep
  • Replacement Pad - 16 in. x 15 in.
Specifications

Specifications

10 x 11 x 1-1/8in.
Fleece Grooming Board
Fleece: 90% polyester and 10% acrylic
Documents