missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI FlashPure ExoFlex Alumina Basic

FlashPure EcoFlex cartridges are designed to optimized backpressure, price and performance. EcoFlex Alumina Basic has the strongest retention properties for alcohols, hydrocarbons and steroids.

Manufacturer:  BUCHI 140000084

 View more versions of this product

Catalog No. 05410058



Description

Description

  • 60 μm irregular particles
  • Most economical solution without sacrificing quality
  • Large selection of cartridge sizes from 8g-3000g
  • Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
Specifications

Specifications

Alumina Basic
Any Flash System
Polypropylene
3200 g
Polar Compounds
2 Pc.
50 to 75 μm
Basic Alumina
Documents