missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI FlashPure ExoFlex Alumina Basic

FlashPure EcoFlex cartridges are designed to optimized backpressure, price and performance. EcoFlex Alumina Basic has the strongest retention properties for alcohols, hydrocarbons and steroids.

Manufacturer:  BUCHI 140000079

 View more versions of this product

Catalog No. 05410053



Description

Description

  • 60 μm irregular particles
  • Most economical solution without sacrificing quality
  • Large selection of cartridge sizes from 8g-3000g
  • Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
Specifications

Specifications

Polypropylene
10 Pc.
160 g
Polar Compounds
Basic Alumina
50 to 75 μm
Alumina Basic
Any Flash System
Documents