missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Standard Column and Threaded Joints , Joint Size: ST/NS 45/40
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$1068.33 - $1068.33
Specifications
Column Type | Flash Chromatography |
---|---|
For Use With (Application) | Flash Chromatography |
Joint Size | ST/NS 45/40 |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
111007722
|
MilliporeSigma™ Supelco™
Z2024521EA |
2000 mL | 76 mm | 560 mm |
Each for $1,068.33
|
|
|||
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.Specifications
Flash Chromatography | |
Flash Chromatography | |
ST/NS 45/40 |