Please login to your online account to display your discounted pricing

Flammables Cabinets


Four adjustable leveling feet.

Manufacturer: fisher science education  1945EMD

 View more versions of this product

Catalog No. S51008MF

  • / Each
 

Description & Specifications

Specifications

Width (English) Interior 40 in.
Certifications/Compliance FM, NFPA, OSHA
No. of Doors 1
No. of Shelves 2
Length (English) 18 in.
Length (Metric) 45.8cm
Width (Metric) 109cm
Type Floor Model Storage Cabinet
Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
Weight (English) 308 lb.
Weight (Metric) 139.7kg
Height (Metric) Interior 157.4cm
Dimensions (D x W x H) Interior 15 x 40 x 62 in. (38 x 101.6 x 157.4cm)
Dimensions (L x W x H) 18 x 43 x 65 in. (45.8 x 109 x 165.1cm)
Material Steel
Width (Metric) Interior 101.6cm
Capacity (English) 45 gal.
Color Yellow
Depth (English) Interior 15 in.
Depth (Metric) Interior 38cm
Door Style Sliding Self Close
For Use With (Application) Flammables
Height (English) 65 in.
Height (Metric) 165.1cm
Width (English) 43 in.
Height (English) Interior 62 in.