missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Fixed Height Heavy-Duty Steel Table with Phenolic Work Surface and Vibration Isolation Casters
Fisherbrand™ Fixed Height Heavy Duty Steel Tables are great for general lab use. Fixed tables at standing height.
Manufacturer: Fisherbrand™ F8430HCFP
Includes: Table Frame, Work Surface, Leveling Glides, Swivel Casters or Vibration Isolation Casters
Description
- Height measured from top of work surface to the floor
- Fully welded tubular steel frame
Order Info
Note: Table top will need to be attached to table frame at the job site.
Tables rated for 2000 lbs.
Specifications
2000 lb. | |
White | |
76.2cm | |
36 in. | |
91.4 cm | |
Tubular Steel, Phenolic Work Surface | |
84 in. |
907.2kg | |
30 in. | |
Steel | |
2 x 2 in. Tubular Steel | |
Table Frame, Phenolic Work Surface and Vibration Isolation Casters | |
Table | |
213.4cm |