missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Fixed Height Heavy-Duty Steel Table with Phenolic Work Surface and Leveling Glides

Fisherbrand™ Fixed Height Heavy Duty Steel Tables are great for general lab use. Fixed tables at standing height.

Manufacturer:  Fisherbrand™ F8424FP

 View more versions of this product

Catalog No. 06000168



Includes: Table Frame, Work Surface, Leveling Glides, Swivel Casters or Vibration Isolation Casters

Description

Description

  • Height measured from top of work surface to the floor
  • Fully welded tubular steel frame

Order Info

Note: Table top will need to be attached to table frame at the job site.

Tables rated for 2000 lbs.

Specifications

Specifications

2000 lb.
White
61cm
36 in.
91.4 cm
Tubular Steel, Phenolic Work Surface
84 in.
907.2kg
24 in.
Steel
2 x 2 in. Tubular Steel
Table Frame, Phenolic Work Surface and Leveling Glides
Table
213.4cm
Documents