missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FiveEasy™ Plus FP30 Conductivity Meters

Compact, benchtop meter provides high quality conductivity measurements with simple click of a button

Manufacturer:  Mettler Toledo™ 30266945

 View more versions of this product

Catalog No. 01-912-355



Includes: LE703 sensor, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets

Description

Description

  • Compact, space saving design with ABS housing
  • Remove sensor holder after use and store on the side of the meter
  • Large, well-structured 4.3 in. segmented LCD display for easy viewing
  • Intuitive button arrangement and simple menu for easy operation
  • RS232 or USB ports to export data directly either to a printer or a PC for further processing
  • One point calibration with three predefined standards, manual cell constant input
  • Mini-DIN sensor input
  • Features analog output, Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
  • Ideal for wide range of laboratory applications
Specifications:
  • Conductivity Range: 0.01μS/cm to 500mS/cm
  • Conductivity Resolution: Automatic range
  • Conductivity Accuracy: ±0.5% of the measured value
  • TDS Range: 0.01mg/L to 300g/L
  • TDS Resolution: Automatic range
  • TDS Accuracy: ±0.5% of the measured value
  • Salinity Range: 0.00 to 42 psu
  • Salinity Resolution: Automatic range
  • Salinity Accuracy: ±0.5% of the measured value
  • Temperature Range: -5° to +105°C (23° to 221°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: 0.3°C
  • Temperature Compensation: Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C
  • Memory Size: 200 measurements, current calibration
  • Power Supply: 100 to 240V, 50/60Hz, 12 VDC
  • Dimensions: 22.7 x 14.7 x 7cm (9 x 5.7 x 2.7 in.)
  • Weight: 0.63kg (1.4 lb.)
Applications:
  • FP30 Meter only: Suited for applications that require a specific sensor not included in a kit
  • FP30 Standard Kit: Suited for aqueous samples with mid to high conductivity
Specifications

Specifications

LE703 sensor, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets
Automatic range
Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C
0.1°C
RS232 or USB ports
Mini-DIN
1.4 lb.
50/60Hz
Suited for aqueous samples with mid to high conductivity
FP30 Standard Kit
0.01μS/cm to 500mS/cm
±0.5% of the measured value
One point calibration with three predefined standards, manual cell constant input
0.3°C
200 measurements, current calibration
22.7 x 14.7 x 7cm (9 x 5.7 x 2.7 in.)
0.63kg
100 to 240V
32° to 212°F
Documents
Promotions

Promotions