Please login to your online account to display your discounted pricing

Fisherfinest™ Premium Cover Glasses


The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology

Manufacturer: fisherfinest™  ER24X601FF

 View more versions of this product

Catalog No. 12-548-5P

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Material Glass
Shape Rectangular
Length (Metric) 60mm
Width (Metric) 24mm
Thickness (Metric) 0.13 to 0.17mm
Product Type Premium Coverglass
No. per Pack Pack of 1 oz.