Please login to your online account to display your discounted pricing

Fisherfinest™ Premium Cover Glasses


The ultimate in purity and cleanliness for exacting work in histology, cytology, urinalysis and microbiology

Manufacturer: fisherfinest™  ER22X301FF

 View more versions of this product

Catalog No. 12-548-5A

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Premium Coverglass
Dimensions (L x W) 30 x 22mm
Shape Rectangular
Width (Metric) 22mm
Length (Metric) 30mm
Material Glass
No. per Pack Pack of 1 oz.
Thickness (Metric) 0.13 to 0.17mm