missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Y-Shaped Connectors with Straight Ends

Autoclavable and highly resistant to many chemicals.

Manufacturer:  Fisherbrand™ 222575

 View more versions of this product

Catalog No. 15-315-30D



Specifications

Specifications

Transparent
0.375 in.
Polypropylene
6.35cm
10mm
8.89mm
0.35 in.
39.8mm
Yes
9.525mm
2.5 in.
Tubing Connector
20psi
0.35 in.
Y
1.57 in.
Documents