Please login to your online account to display your discounted pricing

Fisherbrand™ Workstation Storage/Dispenser Bins


Excellent space-saving storage

Manufacturer: fisherbrand™  106245

 View more versions of this product

Catalog No. 03-340-194A

  • / Each
 

Description & Specifications

Specifications

For Use With Holding and dispensing pipet tips, microcentrifuge tubes, finger cots, cotton swabs, alcohol packs, or any small items used in the laboratory.
Height (English) 14 in.
Height (Metric) 35.5cm
Length (English) 6 in.
Length (Metric) 15cm
Width (English) 6.5 in.
Width (Metric) 16.5cm
Dimensions (L x W x H) 6 x 6.5 x 14 in. (15 x 16.5 x 35.5cm)