Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Opening 2mL Snap Cap Glass Vials


Easier to fill and provide larger target area for autosampler needle

Manufacturer: fisherbrand™  0339141

 View more versions of this product

Snap caps (sold separately; see 03-391-42 and 03-391-43)

Catalog No. 03-391-41

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1.8mL
Quantity 100 Pack
Closure Type Snap cap
Type Wide Opening Vial
Diameter (Metric) Outside 12mm
Height (Metric) 32mm
For Use With (Application) Closure 03-391-42 or 03-391-43
Graduations 0.5, 1, 1.5mL
Height (English) 1.25 in.
Vial Volume (Metric) 1.8mL
Material Type 51A amber glass
Color Amber, with Marking Area
Accessories

Accessories for Catalog Number: 0339141

Item Mfr. No. Item Description Price Per Unit Quantity  
03-391-43
Fisherbrand™ Pre-assembled Snap Caps with Septa
fisherbrand™
0339143
Easy to apply and remove; eliminate need for crimping or decapping tools Pack of 100 Each for $65.34
03-391-42
Fisherbrand™ Pre-assembled Snap Caps with Septa
fisherbrand™
0339142
Easy to apply and remove; eliminate need for crimping or decapping tools Pack of 100 Each for $39.46