Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Opening 2mL Snap Cap Glass Vials


Easier to fill and provide larger target area for autosampler needle

Manufacturer: fisherbrand™  0339140

 View more versions of this product

Snap caps (sold separately; see 03-391-42 and 03-391-43)

Catalog No. 03-391-40

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1.8mL
Graduations 0.5, 1, 1.5mL
Diameter (Metric) Outside 12mm
For Use With (Application) Closure 03-391-42 or 03-391-43
Quantity 100 Pack
Material Type 33 expansion borosilicate glass (Type 1, Class A)
Height (English) 1.25 in.
Height (Metric) 32mm
Closure Type Snap cap
Type Wide Opening Vial
Vial Volume (Metric) 1.8mL
Color Clear, with Marking Area
Accessories

Accessories for Catalog Number: 0339140

Item Mfr. No. Item Description Price Per Unit Quantity  
03-391-43
Fisherbrand™ Pre-assembled Snap Caps with Septa
fisherbrand™
0339143
Easy to apply and remove; eliminate need for crimping or decapping tools Pack of 100 Each for $65.34
03-391-42
Fisherbrand™ Pre-assembled Snap Caps with Septa
fisherbrand™
0339142
Easy to apply and remove; eliminate need for crimping or decapping tools Pack of 100 Each for $39.46