Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth Field Sample Bottles


Bulk–packaged for convenient liquid sampling, transport and storage

Manufacturer: fisherbrand™  N3001410004

 View more versions of this product

Catalog No. 02-895-1A

  • / Case of 500 Each
 

Description & Specifications

Specifications

Capacity (Metric) 125mL
Capacity (English) 4.2 oz.
Closure Material Polypropylene
Closure Size 38mm
Closure Type Screw
Color Translucent
Material HDPE
Neck Finish 38mm
Capacity 4.2 oz., 125mL