missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Mouth Field Sample Bottles
Bulk–packaged for convenient liquid sampling, transport and storage
Includes: Polypropylene screw caps
Description
Bulk–packaged for convenient liquid sampling, transport and storage
- Excellent chemical resistance
- Rigid and translucent
Specifications
Polypropylene | |
Screw Cap | |
8.45 oz., 250 mL | |
8.45 oz. | |
HDPE | |
ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 |
Wide Mouth Field Sample Bottle | |
43 mm | |
250 mL | |
Translucent | |
43 mm | |
Wide |